
Shop INDUSTRIAL CHOICE
See all product information
Groove x Flange Tee Adapter, 1.5 in, Schedule 10, Stainless Steel
Mfr # GVF150-T-1.5-G-FL-G-S10S6
Zoro # G912368851
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Color
Silver
Pipe Fitting Length
4 in
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-T-1.5-G-FL-G-S10S6
Zoro #
G912368851
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
4 in
Details
Pipe Fitting Material
Stainless Steel
Color
Silver
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Description
The INDUSTRIAL CHOICE - GVF150-T-1.5-G-FL-G-S10S6 is a stainless steel groove to flange adapter suitable for use with groove connections. It is rated for conveyance of fluids within specified conditions.
Key Features:
- Application: Groove to flange adapter suitable for systems requiring groove connections.
- Color: Silver, with a stainless steel surface finish.
- Finish: Stainless Steel, providing corrosion resistance and durability.
- Pipe Fitting Length: approximately 4 inches.
- Pipe Fitting Material: Stainless Steel, compliant with relevant industry standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.