Groove by 150 Flange by Weld Tee Sch 10 SS316 6 inch
- Mfr # GVWF150-T-6-G-FL-W-S10S6
- Zoro # G112368668
Key Features
Specifications
Details
- MFR #
- GVWF150-T-6-G-FL-W-S10S6
- Zoro #
- G112368668
- UPC #
- -
- Country of Origin
- United States
- Pipe Fitting Material
- Stainless Steel
- Finish
- Stainless Steel
- Color
- Silver
- Application
- Groove, Weld, Flange Adapter, For Groove needs
Dimensions
- Pipe Fitting Length
- 8 in
Description
The INDUSTRIAL CHOICE - GVWF150-T-6-G-FL-W-S10S6 is a stainless steel pipe fitting rated for use in systems requiring groove, weld, flange adapters, and groove connections. With a pipe length of 8 inches, it is rated for use with water, oil, gas, or chemicals within specified conditions, and is constructed from stainless steel with a stainless finish, designed with corrosion-resistant stainless steel suitable within specified operating conditions. This fitting is compatible with piping configurations requiring groove, weld, flange, or groove connection types.
Key Features:
- Application: suitable for systems with groove, weld, flange, or groove connection requirements.
- Finish: rated for use with stainless steel piping with a corrosion-resistant finish.
- Pipe Fitting Length: 8 in, measured along the longest axis.
- Pipe Fitting Material: rated for stainless steel material suitable for industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.