Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 150 lb Flange 45 Degree Elbow SCH20 4 inch Steel Red Painted
- Mfr # GVF150-45-4-S20CS-R
- Zoro # G715553140
product price:Â
$
668.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 45 Dergee Elbow
Fitting Length
7 in
Number of Holes
8
Color
Red Painted
Finish
Red-Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-45-4-S20CS-R
- Zoro #
- G715553140
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange 45 Dergee Elbow
- Number of Holes
- 8
- Color
- Red Painted
- Finish
- Red-Carbon Steel
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
Dimensions
- Fitting Length
- 7 in
Description
The INDUSTRIAL CHOICE GVF150-45-4-S20CS-R is a carbon steel pipe fitting designed as a flange 45-degree elbow, intended for use in piping systems that convey air, non-potable water, or light chemicals. It features a fitting length of 7 inches and is constructed from carbon steel with a red-painted surface finish. This component provides a 45-degree flange elbow for directional changes in piping systems.
Key Features:
- Application: for air, non-potable water, and light chemical systems
- Material: Carbon Steel
- Finish: Red-Carbon Steel coating
- Specific Fitting Shape: 45 Degree Flanged Elbow
- Fitting Length: 7 inches
- Number of Holes: 8
- Connection Type: Flanged 45-degree bend for pipe connection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.