Groove by 150 lb Flange 45 Degree Elbow SCH20 8 inch Steel Red Painted
- Mfr # GVF150-45-8-S20CS-R
- Zoro # G415553389
product price:Â
$
1,590.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 45 Dergee Elbow
Material
Carbon Steel
Color
Red Painted
Number of Holes
8
Fitting Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF150-45-8-S20CS-R
- Zoro #
- G415553389
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 10 in
Details
- Specific Fitting Shape
- Flange 45 Dergee Elbow
- Material
- Carbon Steel
- Color
- Red Painted
- Number of Holes
- 8
- Finish
- Red-Carbon Steel
- Application
- Air, Non potable Water, Light chemical
Description
- Groove by Flange Elbow Adapter
- 8 in. Groove Adapter
- Groove by Flange 150lb 45 Elbow Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.