Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 150 lb Flange 90 Degree Elbow SCH20 5 inch Steel Black Painted
- Mfr # GVF150-90-5-S20CS-BK
- Zoro # G415551583
product price:Â
$
939.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 90 Dergee Elbow
Fitting Length
8 in
Material
Carbon Steel
Number of Holes
8
Application
Air, Non potable Water, Light chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-90-5-S20CS-BK
- Zoro #
- G415551583
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange 90 Dergee Elbow
- Material
- Carbon Steel
- Number of Holes
- 8
- Application
- Air, Non potable Water, Light chemical
- Color
- Black Painted
- Finish
- Black-Carbon Steel
Dimensions
- Fitting Length
- 8 in
Description
The INDUSTRIAL CHOICE GVF150-90-5-S20CS-BK is a carbon steel pipe fitting configured as a flange 90-degree elbow. It features a black painted surface finish and is constructed from carbon steel, with a fitting length of 8 inches. This fitting is compatible with air, non-potable water, and light chemical service within carbon steel compatibility specifications and can be used in various piping systems requiring a 90-degree directional change.
Key Features:
- Application: Air, Non-potable Water, Light Chemical
- Finish: Black-Carbon Steel
- Fitting Length: 8 in
- Material: Carbon Steel
- Number of Holes: 8
- Specific Fitting Shape: Flange 90 Degree Elbow
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.