
Groove by 150 lb Flange 90 Degree Elbow SCH20 6 inch Steel
Mfr # GVF150-90-6-S20CS
Zoro # G815551442
product price:Â $787.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange 90 Dergee Elbow
Fitting Length
8 in
Color
Unpainted
Number of Holes
8
Finish
Unpainted-Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-90-6-S20CS
Zoro #
G815551442
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
8 in
Details
Specific Fitting Shape
Flange 90 Dergee Elbow
Color
Unpainted
Number of Holes
8
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Description
The INDUSTRIAL CHOICE GVF150-90-6-S20CS is a carbon steel pipe fitting categorized as a flange 90-degree elbow, designed to connect pipes at a right angle with a flange connection. Application: Designed for use in air, non-potable water, and light chemical systems. Finish: Unpainted; Material: Carbon Steel. 8 in length.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.