Shop INDUSTRIAL CHOICE
See all product information
Groove by 150 lb Flange Long .38 Wall 12 x 8 inch Steel Black Painted
Mfr # GVF150-12x8L-.38wCS-BK
Zoro # G415552221
product price:Â $633.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Black Painted
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Finish
Black-Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-12x8L-.38wCS-BK
Zoro #
G415552221
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
19 in
Details
Specific Fitting Shape
Flange Groove Adapter
Color
Black Painted
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Finish
Black-Carbon Steel
Number of Holes
12
Description
The INDUSTRIAL CHOICE GVF150-12x8L-.38wCS-BK is a carbon steel pipe fitting with a flange groove adapter configuration. It is designed for use with air, non-potable water, and light chemical systems, as defined by product specifications. This fitting facilitates connection between pipes and components, providing a mechanical connection via flange groove adapter.
Key Features:
- Designed for use with air, non-potable water, and light chemical systems, as defined by product specifications
- Color: Black; Finish: Black-painted
- Finish: Black-painted
- Fitting Length: 19 in
- Material: Carbon steel
- Number of Holes: 12
- Specific Fitting Shape: Flange groove adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.