Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 150 lb Flange Long SCH40 10 x 3 inch Steel
- Mfr # GVF150-10x3L-S40CS
- Zoro # G715551481
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Fitting Length
16 in
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-10x3L-S40CS
- Zoro #
- G715551481
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Color
- Unpainted
- Application
- Air, Non potable Water, Light chemical
- Finish
- Unpainted-Carbon Steel
- Number of Holes
- 12
- Material
- Carbon Steel
Dimensions
- Fitting Length
- 16 in
Description
The INDUSTRIAL CHOICE - GVF150-10x3L-S40CS is a carbon steel pipe fitting designed as a flange groove adapter, intended for connecting piping systems conveying air, non-potable water, and light chemicals. Constructed from carbon steel with an unpainted finish, it offers durability. The fitting length is 16 inches and has 12 holes. Application: Intended for use with air, non-potable water, and light chemicals.
Key Features:
- Application: Intended for use with air, non-potable water, and light chemicals
- Finish: Unpainted-Carbon Steel surface
- Fitting Length: 16 inches
- Material: Carbon Steel
- Number of Holes: 12
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.