Groove by 150 lb Flange Long SCH40 10 x 8 inch Steel
- Mfr # GVF150-10x8L-S40CS
- Zoro # G215552513
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Finish
Unpainted-Carbon Steel
Number of Holes
12
Fitting Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF150-10x8L-S40CS
- Zoro #
- G215552513
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 16 in
Details
- Specific Fitting Shape
- Flange Groove Adapter
- Color
- Unpainted
- Finish
- Unpainted-Carbon Steel
- Number of Holes
- 12
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
Description
The INDUSTRIAL CHOICE - GVF150-10x8L-S40CS is a stainless steel flange groove adapter designed to connect pipes within fluid systems. It can be used with air, non-potable water, and light chemical systems. The fitting’s unpainted finish and carbon steel construction contribute to its durability in various industrial environments, and its specific shape as a flange groove adapter enables secure pipe connections.
Key Features:
- Application: Suitable for use with air, non-potable water, and light chemical systems.
- Finish: Unpainted surface treatment on carbon steel.
- Fitting Length: 16 inches overall.
- Material: Made from carbon steel for strength and longevity.
- Number of Holes: Contains 12 holes for attachment or fastening.
- Specific Fitting Shape: Flange groove adapter, suited for groove connection systems.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.