Groove by 150 lb Flange Long SCH40 2 x 4 inch Steel Red Painted
- Mfr # GVF150--2x4L-S40CS-R
- Zoro # G215551639
product price:Â
$
60.99
/ea
Key Features
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Bolt Size
5/8 inch
Material
Carbon Steel
Color
Red Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150--2x4L-S40CS-R
- Zoro #
- G215551639
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Color
- Red Painted
- Number of Holes
- 4
- Finish
- Red-Carbon Steel
Dimensions
- Bolt Size
- 5/8 inch
- Fitting Length
- 4.5 in
Description
The INDUSTRIAL CHOICE GVF150--2x4L-S40CS-R is a carbon steel pipe fitting classified as a flange groove adapter. Rated for use with air, non-potable water, and light chemical systems in accordance with product specifications. Constructed from carbon steel with a red-painted finish.
Key Features:
- Application: Air, Non-potable Water, and Light Chemical Systems
- Bolt Size: 5/8 inch
- Color: Red Painted
- Finish: Red-painted
- Fitting Length: 4.5 in
- Material: Carbon Steel
- Number of Holes: 4
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.