Groove by 150 lb Flange Long SCH40 2.5 x 2 inch Steel Black Painted
- Mfr # GVF150-2.5x2L-S40CS-BK
- Zoro # G715553409
product price:Â
$
77.79
/ea
Key Features
Specific Fitting Shape
Flange Groove Adapter
Finish
Black-Carbon Steel
Fitting Length
2.5 in
Number of Holes
4
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-2.5x2L-S40CS-BK
- Zoro #
- G715553409
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Finish
- Black-Carbon Steel
- Number of Holes
- 4
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Color
- Black Painted
Dimensions
- Fitting Length
- 2.5 in
- Bolt Size
- 5/8 inch
Description
The INDUSTRIAL CHOICE GVF150-2.5x2L-S40CS-BK is a carbon steel pipe fitting with a black finish classified as a Flange Groove Adapter. Intended for non-potable water, air, or light chemical service, it supports piping systems that require fittings suitable for non-potable water, air, or light chemical service. Its surface finish: black-painted carbon steel, suitable for industrial or commercial piping infrastructures.
Key Features:
- Material: Carbon Steel with Black Finish
- Application: Intended for non-potable water, air, or light chemical service
- Fitting Length: 2.5 inches
- Specific Fitting Shape: Flange Groove Adapter
- Number of Holes: 4
- Bolt Size: 5/8 inch
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.