
Shop INDUSTRIAL CHOICE
See all product information
Grooved Flange Adapter, 150 lb, 6 x 12 in, Carbon Steel, 11 in Length, 8 Holes, 3/4 in Bolt Size
Mfr # GVF150-6x12L-S40CS
Zoro # G315552390
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
8
Finish
Unpainted-Carbon Steel
Bolt Size
3/4 inch
Color
Unpainted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-6x12L-S40CS
Zoro #
G315552390
UPC #
-
Country of Origin
United States
Dimensions
Bolt Size
3/4 inch
Fitting Length
11 in
Details
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
8
Finish
Unpainted-Carbon Steel
Color
Unpainted
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Description
- Groove by Flange Adapter
- 6x12 in. Groove Adapter
- Groove by Flange 150lb Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.