
Groove x Flange Adapter, 6 x 4 in, 150 lb, Carbon Steel, 11 in Length
Mfr # GVF150-6x4L-S40CS
Zoro # G115552255
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Finish
Unpainted-Carbon Steel
Fitting Length
11 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-6x4L-S40CS
Zoro #
G115552255
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
11 in
Bolt Size
3/4 inch
Details
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Number of Holes
8
Application
Air, Non potable Water, Light chemical
Description
The INDUSTRIAL CHOICE GVF150-6x4L-S40CS is a carbon steel flange groove adapter fitting rated for use in air, light chemical, and non-potable water systems. It measures 11 inches in length, consistent with standard fittings for such connections.
Key Features:
- Material: Carbon Steel
- Finish: (none)
- Specific Fitting Shape: Flange Groove Adapter
- Overall Length: 11 in
- Number of Holes: 8
- Bolt Size: 3/4 inch
- Application: Rated for use in air, light chemical, and non-potable water systems
- Color: Unpainted
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.