Groove by 150 lb Flange Long SCH40 8 x 4 inch Steel Black Painted
Mfr # GVF150-8x4L-S40CS-BK
Zoro # G315553342
product price:Â $311.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
8
Material
Carbon Steel
Finish
Black-Carbon Steel
Application
Air, Non potable Water, Light chemical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-8x4L-S40CS-BK
Zoro #
G315553342
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
13.5 in
Bolt Size
3/4 inch
Details
Specific Fitting Shape
Flange Groove Adapter
Number of Holes
8
Material
Carbon Steel
Finish
Black-Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Black Painted
Description
The INDUSTRIAL CHOICE - GVF150-8x4L-S40CS-BK is a flange groove adapter made of carbon steel with a Black-Carbon Steel finish designed to connect and secure piping systems with a bolt size of 3/4 inch. The adapter features a fitting length of 13.5 inches and includes 8 holes for bolted connections. Application: Air, Non-potable Water, Light Chemical.
Key Features:
- Application: Air, Non-potable Water, Light Chemical
- Bolt Size: 3/4 inch
- Finish: Black-Carbon Steel
- Fitting Length: 13.5 in
- Material: Carbon Steel
- Number of Holes: 8
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.