Groove x Flange Adapter, 150 lb, Long Sch 10, Stainless Steel, 1.5 x 2.5 in

  • Mfr # GVF150-1.5x2.5L-S10S4

  • Zoro # G312368741


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Color
Silver
Pipe Fitting Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF150-1.5x2.5L-S10S4
Zoro #
G312368741
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
3 in

Details

Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Color
Silver

Description

The INDUSTRIAL CHOICE - GVF150-1.5x2.5L-S10S4 is a stainless steel pipe fitting designed for groove to flange connections in fluid systems. It features a length of 3 inches for groove to flange connections in fluid systems. Corrosion resistance is inherent to stainless steel; performance depends on environmental conditions. Color: silver.

Key Features:

  • Application: Groove to Flange Adapter for groove needs
  • Material: Stainless Steel, Grade 304
  • Finish: Stainless Steel surface finish
  • Pipe Fitting Length: 3 inches
  • Overall linear distance: 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.