
Groove by 150Ib Flange Long Sch 10 SS304 6x4 inch
Mfr # GVF150-6x4L-S10S4
Zoro # G112368880
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Pipe Fitting Length
4.5 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-6x4L-S10S4
Zoro #
G112368880
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
4.5 in
Details
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Finish
Stainless Steel
Description
The INDUSTRIAL CHOICE - GVF150-6x4L-S10S4 is a stainless steel pipe fitting for groove-to-flange connections in groove connection piping systems. Constructed from stainless steel; intended for industrial fluid transfer applications. Dimensions are within the manufacturer's specified tolerances for groove-to-flange connections. Fluids and gases that stainless steel is rated to handle.
Key Features:
- Application: Groove-to-Flange Adapter for groove connection systems
- Color: Silver
- Finish: Stainless Steel
- Pipe Fitting Length: 4.5 in
- Pipe Fitting Material: Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.