Groove by 150Ib Flange Long Sch 10 SS316 4x4 inch
- Mfr # GVF150-4x4L-S10S6
- Zoro # G412368320
product price:
$
413.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Pipe Fitting Length
4.5 in
Color
Silver
Application
Groove to Flange Adapter, For Groove needs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF150-4x4L-S10S6
- Zoro #
- G412368320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Fitting Length
- 4.5 in
Details
- Pipe Fitting Material
- Stainless Steel
- Finish
- Stainless Steel
- Color
- Silver
- Application
- Groove to Flange Adapter, For Groove needs
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 150lb 4" x 4" Long Sch10 SS316
- •Groove x Flange 150lb 4" x 4" Long Sch10 Stainless Steel
- •Flange 150lb x Groove Adapter Sch10 Stainless Steel SS316 4" flange x 4" x 4"Long Sch10
- •Groove x Flange adatper 150lb 4" x 4" Long Sch10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.