
Shop INDUSTRIAL CHOICE
See all product information
Flange Groove Adapter, 12 x 4 in, 300 lb, 0.38 in Wall, Carbon Steel
Mfr # GVF300-12x4L-.38wCS
Zoro # G215552414
product price:Â $642.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Fitting Length
19 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF300-12x4L-.38wCS
Zoro #
G215552414
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
19 in
Details
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Color
Unpainted
Material
Carbon Steel
Description
The INDUSTRIAL CHOICE - GVF300-12x4L-.38wCS is a stainless steel flange groove adapter fitting designed for use in piping systems as specified. It is compatible with air, non-potable water, and light chemicals within specified parameters. Constructed from carbon steel with an unpainted finish, it provides corrosion resistance and durability within the specified operating conditions.
Key Features:
- Application: Rated for use in piping systems as specified.
- Finish: Unpainted-Carbon Steel, offering a bare surface finish.
- Fitting Length: 19 inches, indicating the total length of the fitting.
- Material: Made from carbon steel for strength and durability.
- Specific Fitting Shape: Flange Groove Adapter, designed for groove connection systems.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.