Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 300 lb Flange Long SCH40 10 x 2.5 inch Steel Black Painted
- Mfr # GVF300-10x2.5L-S40CS-BK
- Zoro # G815551381
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Finish
Black-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Black Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF300-10x2.5L-S40CS-BK
- Zoro #
- G815551381
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Finish
- Black-Carbon Steel
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Color
- Black Painted
Dimensions
- Fitting Length
- 16 in
Description
The INDUSTRIAL CHOICE GVF300-10x2.5L-S40CS-BK is a carbon steel pipe fitting classified as a flange groove adapter. It is intended for use with pipes conveying air, non-potable water, or light chemicals, for connecting components within piping systems handling air, non-potable water, or light chemicals. It provides a mechanical connection between compatible components in industrial piping systems.
Key Features:
- Material: Carbon Steel, with Black-Carbon Steel finish
- Application: Air, Non-potable Water, Light chemicals
- Fitting Length: 16 in
- Specific Fitting Shape: Flange Groove Adapter
- Finish: Black-Carbon Steel
- Color: Black Painted
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.