
Flange Groove Adapter, 3 x 3 in, Carbon Steel, 300 lb, Schedule 40
Mfr # GVF300-3x3L-S40CS
Zoro # G015551372
product price:Â $91.99
/eaKey Features
Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Fitting Length
3.5 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF300-3x3L-S40CS
Zoro #
G015551372
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
3.5 in
Details
Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Color
Unpainted
Description
The INDUSTRIAL CHOICE - GVF300-3x3L-S40CS is a stainless steel pipe fitting classified as a Flange Groove Adapter, rated for use with systems conveying air, non-potable water, or light chemicals. It features a fitting length of 3.5 inches. The unpainted surface and unpainted-carbon steel finish maintain a clean, bare-metal profile. This fitting is rated for flange connection compatibility within specified parameters.
Key Features:
- Application: Compatible with air, non-potable water, and light chemical systems.
- Color: Unpainted, maintaining a natural metal appearance.
- Finish: Unpainted-Carbon Steel, indicating no additional coating applied.
- Fitting Length: The fitting length is 3.5 inches.
- Material: Made from carbon steel, offering strength and durability.
- Specific Fitting Shape: Flange Groove Adapter, designed for flange connections.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.