Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 300 lb Flange Long SCH40 3 x 6 inch Steel Black Painted
- Mfr # GVF300-3x6L-S40CS-BK
- Zoro # G715552532
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Black Painted
Material
Carbon Steel
Finish
Black-Carbon Steel
Fitting Length
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF300-3x6L-S40CS-BK
- Zoro #
- G715552532
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Color
- Black Painted
- Material
- Carbon Steel
- Finish
- Black-Carbon Steel
- Application
- Air, Non potable Water, Light chemical
Dimensions
- Fitting Length
- 6.5 in
Description
The INDUSTRIAL CHOICE - GVF300-3x6L-S40CS-BK is a flange groove adapter made from carbon steel, designed to connect piping systems with a flange groove connection. Applications: air, non-potable water, and light chemical systems. It provides a flange groove connection for pipe joints in industrial or commercial plumbing and fluid systems.
Key Features:
- Applications: air, non-potable water, and light chemical systems
- Color: Black painted finish
- Finish: Black-Carbon Steel surface treatment
- Fitting Length: 6.5 inches
- Material: Carbon Steel
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.