
Groove by 300 lb Flange Long SCH40 5 x 3 inch Steel
Mfr # GVF300-5x3L-S40CS
Zoro # G915553209
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
10 in
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF300-5x3L-S40CS
Zoro #
G915553209
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
10 in
Details
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Description
- Groove by Flange Adapter
- 5x3 in. Groove Adapter
- Groove by Flange 300lb Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.