Shop INDUSTRIAL CHOICE

Flange Groove Adapter, 8 x 4 in, Carbon Steel, 13.5 in Length, Unpainted

  • Mfr # GVF300-8x4L-S40CS

  • Zoro # G615552557


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Fitting Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF300-8x4L-S40CS
Zoro #
G615552557
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
13.5 in

Details

Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical

Description

The INDUSTRIAL CHOICE GVF300-8x4L-S40CS is a stainless steel flange groove adapter rated for use in systems that transport air, non-potable water, or light chemicals. It is intended for use in piping connection applications. Its unpainted finish and carbon steel material ensure it is constructed with materials suitable for standard operational environments, maintaining performance over time.

  • Application: Suitable for air, non-potable water, and light chemical systems.
  • Color: Unpainted.
  • Finish: Unpainted-Carbon Steel.
  • Fitting Length: 13.5 inches.
  • Material: Carbon Steel.
  • Specific Fitting Shape: Flange Groove Adapter.
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.