Groove by 300 lb Flange Long SCH40 8 x 4 inch Steel Red Painted
- Mfr # GVF300-8x4L-S40CS-R
- Zoro # G015552591
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
13.5 in
Material
Carbon Steel
Finish
Red-Carbon Steel
Color
Red Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF300-8x4L-S40CS-R
- Zoro #
- G015552591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 13.5 in
Details
- Specific Fitting Shape
- Flange Groove Adapter
- Material
- Carbon Steel
- Finish
- Red-Carbon Steel
- Color
- Red Painted
- Application
- Air, Non potable Water, Light chemical
Description
The INDUSTRIAL CHOICE - GVF300-8x4L-S40CS-R is a carbon steel flange groove adapter designed for connecting pipes in systems conveying air, non-potable water, or light chemicals. It features Color: Red; Finish: Red-Carbon Steel surface treatment. Fitting Length: 13.5 inches overall; refer to product specifications for compatibility and installation.
Key Features:
- Applications: air, non-potable water, and light chemical systems
- Color: Red
- Finish: Red-Carbon Steel surface treatment
- Fitting Length: 13.5 inches overall; refer to product specifications for compatibility and installation
- Material: Carbon Steel for durability and strength
- Flange Groove Adapter for pipe joining
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.