Groove by 300 lb Flange Long SCH40 8 x 6 inch Steel
- Mfr # GVF300-8x6L-S40CS
- Zoro # G415552535
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
13.5 in
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF300-8x6L-S40CS
- Zoro #
- G415552535
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Finish
- Unpainted-Carbon Steel
- Color
- Unpainted
Dimensions
- Fitting Length
- 13.5 in
Description
- Groove by Flange Adapter
- 8x6 in. Groove Adapter
- Groove by Flange 300lb Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.