Shop INDUSTRIAL CHOICE

Groove to Flange Adapter, 300 lb, Stainless Steel, 2.5 x 2.5 in, Schedule 10

  • Mfr # GVF300-2.5x2.5L-S10S4

  • Zoro # G712368068


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Color
Silver
Pipe Fitting Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF300-2.5x2.5L-S10S4
Zoro #
G712368068
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
3 in

Details

Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Color
Silver

Description

The INDUSTRIAL CHOICE - GVF300-2.5x2.5L-S10S4 is a stainless steel pipe fitting intended for use as a groove to flange adapter within specified applications. It is rated for conveying fluids such as water, oil, or other compatible substances within specified parameters. Constructed from stainless steel with corrosion resistance suitable for specified industrial piping applications.

  • Application: Groove to Flange Adapter, compatible with groove needs for secure pipe connections.
  • Color: Silver.
  • Finish: Stainless Steel.
  • Pipe Fitting Length: 3 inches.
  • Pipe Fitting Material: Stainless Steel.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.