
Shop INDUSTRIAL CHOICE
See all product information
Groove by 300Ib Flange Long Sch 10 SS316 12x6 inch
Mfr # GVF300-12x6L-S10S6
Zoro # G312368086
product price: $3,446.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
6.5 in
Finish
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF300-12x6L-S10S6
Zoro #
G312368086
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
6.5 in
Details
Pipe Fitting Material
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Finish
Stainless Steel
Color
Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flange 300lb 12" x 6" Long Sch10 SS316
- •Groove x Flange 300lb 12" x 6" Long Sch10 Stainless Steel
- •Flange 300lb x Groove Adapter Sch10 Stainless Steel SS316 12" flange x 12" x 6"Long Sch10
- •Groove x Flange adatper 300lb 12" x 6" Long Sch10 SS316
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.