
Groove by Class D Flange long .25 Wall 10 x 10 Inch Steel
Mfr # GVFCD-10x10L-.25wCS
Zoro # G315552475
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVFCD-10x10L-.25wCS
Zoro #
G315552475
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
16 in
Details
Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Color
Unpainted
Description
The INDUSTRIAL CHOICE - GVFCD-10x10L-.25wCS is a carbon steel stainless steel pipe fitting designed as a flange groove adapter. It has a length of 16 inches and features an unpainted carbon steel finish. This fitting is suitable for use with air, light chemical, and non-potable water systems, intended for use in fluid or gas conveyance applications within specified parameters.
Key Features:
- Material: Carbon Steel
- Specific Fitting Shape: Flange Groove Adapter
- Application: Air, Light Chemical, Non-potable Water
- Finish: Unpainted-Carbon Steel
- Fitting Length: 16 in
- Color: Unpainted
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.