Grooved Flange Adapter, 10 x 3 in, Carbon Steel, 16 in Length, Unpainted

  • Mfr # GVFCD-10x3L-25wCS

  • Zoro # G415552320


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Fitting Length
16 in
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVFCD-10x3L-25wCS
Zoro #
G415552320
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
16 in

Details

Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Unpainted-Carbon Steel

Description

The INDUSTRIAL CHOICE - GVFCD-10x3L-25wCS is a carbon steel pipe fitting with an unpainted finish, classified as a flange groove adapter with a 16-inch fitting length. It is suitable for air, non-potable water, and light chemical applications. It is used to connect pipes in systems requiring carbon steel pipe fittings with an unpainted finish. Corrosion resistance is environment-dependent.

  • Material: Carbon Steel with unpainted finish
  • Finish: Unpainted-Carbon Steel
  • Application: Air, Non-potable Water, Light Chemical
  • Specific Fitting Shape: Flange Groove Adapter
  • Fitting Length: 16 inches
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.