Flange Groove Adapter, 10 x 8 in, Carbon Steel, 16 in Length, Unpainted

  • Mfr # GVFCD-10x8L-.25wCS

  • Zoro # G915552240


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Material
Carbon Steel
Fitting Length
16 in
Application
Air, Non potable Water, Light chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVFCD-10x8L-.25wCS
Zoro #
G915552240
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
16 in

Details

Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel

Description

The INDUSTRIAL CHOICE - GVFCD-10x8L-.25wCS is a flange groove adapter made from carbon steel with an unpainted finish. It is designed for connecting piping systems with materials compatible with air, non-potable water, or light chemicals. This fitting can be used in various industrial infrastructures where durable metal connections are required, facilitating secure and reliable piping joints. The construction is suited for systems requiring durable materials and precise fitting dimensions.

  • Application includes air, non-potable water, and light chemical systems.
  • Made from carbon steel material for strength and durability.
  • Surface finish is unpainted uncoated carbon steel.
  • Overall fitting length measures 16 inches.
  • Specific shape is a flange groove adapter, suitable for groove fittings.
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.