
Groove by Class D Flange Adapter, 14 x 6 in, 0.25 in Wall, Carbon Steel
Mfr # GVFCD-14x6L-25wCS
Zoro # G415551774
product price: $540.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Fitting Length
21 in
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVFCD-14x6L-25wCS
Zoro #
G415551774
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
21 in
Details
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Description
- Groove by Flange Adapter
- 14x6 in. Groove Adapter
- Groove by Flange Class D Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.