
Groove by Class D Flange long .25 Wall 16 x 12 Inch Steel
Mfr # GVFCD-16x12L-.25wCS
Zoro # G315551805
product price:Â $761.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Fitting Length
23.5 in
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVFCD-16x12L-.25wCS
Zoro #
G315551805
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
23.5 in
Details
Specific Fitting Shape
Flange Groove Adapter
Material
Carbon Steel
Color
Unpainted
Application
Air, Non potable Water, Light chemical
Finish
Unpainted-Carbon Steel
Description
The INDUSTRIAL CHOICE GVFCD-16x12L-.25wCS is a carbon steel pipe fitting classified as a flange groove adapter. Intended for use as a flange groove adapter to join piping components in systems transporting air, non-potable water, or light chemical media. Provides a mechanical connection between piping components in flange groove adapter assemblies to facilitate fluid conveyance.
Key Features:
- Application: Intended for use in air, non-potable water, and light chemical systems.
- Finish: Unpainted surface finish.
- Fitting Length: 23.5 inches.
- Material: Carbon Steel.
- Specific Fitting Shape: Flange Groove Adapter.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.