Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Class D Flange long .25 Wall 16 x 6 Inch Steel Red Painted
- Mfr # GVFCD-16x6L-25wCS-R
- Zoro # G715551641
product price:Â
$
767.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Finish
Red-Carbon Steel
Fitting Length
23.5 in
Color
Red Painted
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVFCD-16x6L-25wCS-R
- Zoro #
- G715551641
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 23.5 in
Details
- Specific Fitting Shape
- Flange Groove Adapter
- Finish
- Red-Carbon Steel
- Color
- Red Painted
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
Description
The INDUSTRIAL CHOICE GVFCD-16x6L-25wCS-R is a carbon steel pipe fitting configured as a flange groove adapter with a 23.5-inch fitting length. Applications: Air, non-potable water, and light chemical systems. Carbon steel construction with a red-painted surface finish; suitable for industrial or commercial piping configurations.
Key Features:
- Applications: Air, non-potable water, and light chemical systems
- Finish: Red-painted carbon steel
- Fitting Shape: Flange Groove Adapter
- Fitting Length: 23.5 inches
- Material: Carbon Steel
- Specific Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.