Groove by Class D Flange long .25 Wall 20 x 6 Inch Steel Black Painted
- Mfr # GVFCD-20x6L-25wCS-BK
- Zoro # G415552580
product price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
27.5 in
Application
Air, Non potable Water, Light chemical
Color
Black Painted
Finish
Black-Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFCD-20x6L-25wCS-BK
- Zoro #
- G415552580
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Application
- Air, Non potable Water, Light chemical
- Color
- Black Painted
- Finish
- Black-Carbon Steel
- Material
- Carbon Steel
Dimensions
- Fitting Length
- 27.5 in
Description
The INDUSTRIAL CHOICE - GVFCD-20x6L-25wCS-BK is a flange groove adapter made from carbon steel. Compatible with air, non-potable water, and light chemicals within manufacturer-specified operating conditions, it facilitates reliable connections in piping systems. Its surface finish is black-carbon steel with a Finish: Black-painted exterior, and a uniform appearance. The fitting has a length of 27.5 inches and is for pipe transitions in piping systems.
Key Features:
- Application: Air, Non-potable Water, Light Chemical
- Finish: Black-painted exterior
- Fitting Length: 27.5 in
- Material: Carbon Steel
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.