Groove by Class D Flange long .25 Wall 24 x 12 Inch Steel

  • Mfr # GVFCD-24x12L-.25wCS

  • Zoro # G915552530


product price:  $1,238.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Fitting Length
32 in
Application
Air, Non potable Water, Light chemical
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVFCD-24x12L-.25wCS
Zoro #
G915552530
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
32 in

Details

Specific Fitting Shape
Flange Groove Adapter
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Material
Carbon Steel

Description

  • Groove by Flange Adapter
  • 24x12 in. Groove Adapter
  • Groove by Flange Class D Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.