
Groove by Class D Flange long SCH10 2 .5 x 10 Inch Steel
Mfr # GVFCD-2.5x10L-S10CS
Zoro # G315551539
product price: $70.35
/eaKey Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
10.5 in
Color
Unpainted
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVFCD-2.5x10L-S10CS
Zoro #
G315551539
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
10.5 in
Details
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Finish
Unpainted-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
Description
- Groove by Flange Adapter
- 2.5x10 in. Groove Adapter
- Groove by Flange Class D Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.