Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Class D Flange long SCH10 2 .5 x 2.5 Inch Steel Black Painted
- Mfr # GVFCD-2.5x2.5L-S10CS-BK
- Zoro # G315551591
product price:Â
$
70.59
/ea
Key Features
Specific Fitting Shape
Flange Groove Adapter
Finish
Black-Carbon Steel
Application
Air, Non potable Water, Light chemical
Fitting Length
3 in
Color
Black Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVFCD-2.5x2.5L-S10CS-BK
- Zoro #
- G315551591
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 3 in
Details
- Specific Fitting Shape
- Flange Groove Adapter
- Finish
- Black-Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Color
- Black Painted
- Material
- Carbon Steel
Description
The INDUSTRIAL CHOICE - GVFCD-2.5x2.5L-S10CS-BK is a flange groove adapter made of carbon steel. Surface finish: black-painted coating. The fitting has a length of 3 inches and connects components via flange groove.
Key Features:
- Material: Carbon Steel
- Finish: Black-Carbon Steel coating
- For use with air, non-potable water, and light chemical systems within specified operating conditions
- Fitting Length: 3 inches, overall dimension
- Specific Fitting Shape: Flange Groove Adapter for connecting pipes via flange groove coupling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.