Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Class D Flange long SCH10 2 x 4 Inch Steel Red Painted
- Mfr # GVFCD-2x4L-S10CS-R
- Zoro # G315553212
product price:Â
$
57.59
/ea
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
4.5 in
Application
Air, Non potable Water, Light chemical
Finish
Red-Carbon Steel
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFCD-2x4L-S10CS-R
- Zoro #
- G315553212
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Application
- Air, Non potable Water, Light chemical
- Finish
- Red-Carbon Steel
- Material
- Carbon Steel
- Color
- Red Painted
Dimensions
- Fitting Length
- 4.5 in
Description
The INDUSTRIAL CHOICE GVFCD-2x4L-S10CS-R is a carbon steel pipe fitting classified as a flange groove adapter with a specific fitting length of 4.5 inches. Designed primarily for use with systems conveying air, non-potable water, or light chemicals, this fitting enables connection between pipes and components in various industrial or commercial piping arrangements. Made from carbon steel with red-painted finish, it is suitable for installations requiring robust material properties.
Key Features:
- Application: Air, Non-potable Water, Light chemical
- Color: Red Painted
- Finish: Red-Carbon Steel
- Fitting Length: 4.5 in
- Material: Carbon Steel
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.