Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Class D Flange long SCH10 3 x 12 Inch Steel Red Painted
Mfr # GVFCD-3x12L-S10CS-R
Zoro # G015553345
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Red Painted
Material
Carbon Steel
Fitting Length
12.5 in
Application
Air, Non potable Water, Light chemical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVFCD-3x12L-S10CS-R
- Zoro #
- G015553345
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Groove Adapter
- Color
- Red Painted
- Material
- Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Finish
- Red-Carbon Steel
Description
The INDUSTRIAL CHOICE - GVFCD-3x12L-S10CS-R is a carbon steel pipe fitting designed as a flange groove adapter. It is specified for use with piping systems transporting air, non-potable water, and light chemical fluids per manufacturer specifications. This fitting is designed for use as a flange groove adapter in piping systems and is used in applications requiring carbon steel construction with red-painted finish; corrosion resistance is defined by manufacturer specifications.
Key Features:
- Application: Air, Non-potable Water, Light chemical fluids
- Color: Red Painted
- Finish: Red-Carbon Steel
- Fitting Length: 12.5 in
- Material: Carbon Steel
- Specific Fitting Shape: Flange Groove Adapter