Shop INDUSTRIAL CHOICE

Groove by Class D Flange long SCH10 4 x 4 Inch Steel Black Painted

  • Mfr # GVFCD-4x4L-S10CS-BK
  • Zoro # G315551348

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Color
Black Painted
Finish
Black-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GVFCD-4x4L-S10CS-BK
Zoro #
G315551348
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
9 in

Details

Specific Fitting Shape
Flange Groove Adapter
Color
Black Painted
Finish
Black-Carbon Steel
Material
Carbon Steel
Application
Air, Non potable Water, Light chemical

Description

The INDUSTRIAL CHOICE GVFCD-4x4L-S10CS-BK is a flange groove adapter made from carbon steel with a black-painted finish. Compatible with standard pipe and fitting configurations in systems conveying air, non-potable water, or light chemicals. This adapter features a fitting length of 9 inches and is intended for standard flange groove connections. Material: Carbon steel; Finish: Black-painted; Corrosion resistance not specified.

  • Application: Air, Non-potable Water, Light chemical
  • Color: Black Painted
  • Finish: Black-Carbon Steel
  • Fitting Length: 9 in
  • Material: Carbon Steel
  • Specific Fitting Shape: Flange Groove Adapter
  • Restrictions

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.