
Flange Groove Adapter, 6 x 2.5 in, Class D, Schedule 20, Carbon Steel
Mfr # GVFCD-6x2.5L-S20CS
Zoro # G215553213
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Fitting Length
11 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GVFCD-6x2.5L-S20CS
Zoro #
G215553213
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
11 in
Details
Specific Fitting Shape
Flange Groove Adapter
Color
Unpainted
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Application
Air, Non potable Water, Light chemical
Description
- Groove by Flange Adapter
- 6x2.5 in. Groove Adapter
- Groove by Flange Class D Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.