Groove by Class D Flange long SCH20 6 x 3 Inch Steel

  • Mfr # GVFCD-6x3L-S20CS

  • Zoro # G115553115


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Fitting Length
11 in
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GVFCD-6x3L-S20CS
Zoro #
G115553115
UPC #
-
Country of Origin
United States

Dimensions

Fitting Length
11 in

Details

Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Color
Unpainted

Description

  • Groove by Flange Adapter
  • 6x3 in. Groove Adapter
  • Groove by Flange Class D Adapter
  • Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
  • The Best way to plumb pipe is to Groove it.
  • Grooved plumbing allows for easy disassemling and reassembling of pipe and valves

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.