
Flange Groove Adapter, 8 x 10 in, Carbon Steel, Unpainted, 13.5 in Length
Mfr # GVFCD-8x10L-S20CS
Zoro # G415553341
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Groove Adapter
Fitting Length
13.5 in
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVFCD-8x10L-S20CS
Zoro #
G415553341
UPC #
-
Country of Origin
United States
Dimensions
Fitting Length
13.5 in
Details
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Description
- Groove by Flange Adapter
- 8x10 in. Groove Adapter
- Groove by Flange Class D Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.