Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Groove by 1/2 Flange Tee SCH40 2.5 inch Steel
- Mfr # GVF1/2-T-2.5-G-G-FL-S40CS
- Zoro # G115552330
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Tee
Application
Air, Non potable Water, Light chemical
Color
Unpainted
Fitting Length
5 in
Number of Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF1/2-T-2.5-G-G-FL-S40CS
- Zoro #
- G115552330
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Tee
- Application
- Air, Non potable Water, Light chemical
- Color
- Unpainted
- Number of Holes
- 4
- Material
- Carbon Steel
- Finish
- Unpainted-Carbon Steel
Dimensions
- Fitting Length
- 5 in
Description
The INDUSTRIAL CHOICE - GVF1/2-T-2.5-G-G-FL-S40CS is a carbon steel pipe fitting designed for multiple applications: Air, non-potable water, and light chemical systems. It features a flange tee configuration, providing a branch connection in piping assemblies. Made from carbon steel; Finish: Unpainted.
Key Features:
- Applications: Air, non-potable water, and light chemical systems
- Finish: Unpainted-Carbon Steel surface
- Fitting Length: 5 inches
- Material: Carbon Steel
- Number of Holes: 4
- Specific Fitting Shape: Flange Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.