Shop INDUSTRIAL CHOICE

Groove by Groove by 1/2in Flange Tee Sch 10 SS316 3 inch

  • Mfr # GVF1/2-T-3-G-G-FL-S10S6

  • Zoro # G712368020


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Pipe Fitting Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GVF1/2-T-3-G-G-FL-S10S6
Zoro #
G712368020
UPC #
-
Country of Origin
United States

Dimensions

Pipe Fitting Length
7 in

Details

Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver

Description

Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.


  • •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
  • •Groove x Flanged 1/2" plate (150lb pattern) Tee:3" Groove x Groove x Flange Sch10 SS316
  • •Groove x Flanged 1/2" plate (150lb pattern) Tee 3": Groove x Groove x Flange Sch10 Stainless
  • •Tee Groove x Flange 1/2" (150lb pattern) 3": Groove x Groove x Flange Sch10 SS316
  • •Grooved x Flanged 1/2" plate (150lb pattern) Tee Adapter: 3" Groove x Groove x Flange Sch10 SS316

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.