
Shop INDUSTRIAL CHOICE
See all product information
Groove by Groove by 150 Flange Tee Sch 10 SS304 12 inch
Mfr # GVF150-T-12-G-G-FL-S10S4
Zoro # G412368634
product price: $3,992.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Pipe Fitting Length
3 in
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GVF150-T-12-G-G-FL-S10S4
Zoro #
G412368634
UPC #
-
Country of Origin
United States
Dimensions
Pipe Fitting Length
3 in
Details
Pipe Fitting Material
Stainless Steel
Finish
Stainless Steel
Application
Groove to Flange Adapter, For Groove needs
Color
Silver
Description
Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- •Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
- •Groove x Flanged 150lb plate Tee: 12" Groove x Groove x Flange Sch 10 SS304
- •Groove x Flanged 150lb plate Tee: 12" Groove x Groove x Flange Sch 10 Stainless Steel
- •Groove x Flanged 150lb plate 12" Groove x Groove x Flange Sch 10 SS304
- •Groove x Flanged 150lb plate Tee Adapter: 12" Groove x Groove x Flange Sch 10 SS304
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.