Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Groove by 150 lb Flange Tee SCH20 10 inch Steel
- Mfr # GVF150-T-10-G-G-FL-S20CS
- Zoro # G915552592
product price:Â
$
2,603.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Tee
Fitting Length
12 in
Number of Holes
12
Material
Carbon Steel
Finish
Unpainted-Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-T-10-G-G-FL-S20CS
- Zoro #
- G915552592
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Tee
- Number of Holes
- 12
- Material
- Carbon Steel
- Finish
- Unpainted-Carbon Steel
- Application
- Air, Non potable Water, Light chemical
- Color
- Unpainted
Dimensions
- Fitting Length
- 12 in
Description
The INDUSTRIAL CHOICE GVF150-T-10-G-G-FL-S20CS is a carbon steel pipe fitting classified as a flange tee. Intended for use in piping systems carrying air, non-potable water, or light chemical services. Constructed from carbon steel; intended for use in industrial or commercial piping networks for air, non-potable water, and light chemical services.
Key Features:
- Application: Intended for use in piping systems carrying air, non-potable water, or light chemical services
- Color: Unpainted
- Finish: Unpainted-Carbon Steel surface
- Fitting Length: 12 inches
- Material: Carbon Steel
- Number of Holes: 12
- Specific Fitting Shape: Flange Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.