Groove by Groove by 150 lb Flange Tee SCH20 10 inch Steel Red Painted
- Mfr # GVF150-T-10-G-G-FL-S20CS-R
- Zoro # G015552546
product price:Â
$
2,961.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Tee
Number of Holes
12
Application
Air, Non potable Water, Light chemical
Material
Carbon Steel
Finish
Red-Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-T-10-G-G-FL-S20CS-R
- Zoro #
- G015552546
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Tee
- Number of Holes
- 12
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
- Finish
- Red-Carbon Steel
- Color
- Red Painted
Dimensions
- Fitting Length
- 12 in
Description
The INDUSTRIAL CHOICE GVF150-T-10-G-G-FL-S20CS-R is a carbon steel pipe fitting designed as a flange tee with a fitting length of 12 inches. It is primarily constructed from carbon steel with a red-painted finish, intended for use in piping systems carrying air, non-potable water, and light chemical service. This fitting facilitates pipe connections and distribution systems in various industrial or commercial settings.
Key Features:
- Application: Air, Non-potable Water, Light chemical
- Finish: Red-Carbon Steel
- Fitting Shape: Flange Tee
- Fitting Length: 12 in
- Material: Carbon Steel
- Number of Holes: 12
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.