Groove by Groove by 150 lb Flange Tee SCH20 5 inch Steel
- Mfr # GVF150-T-5-G-G-FL-S20CS
- Zoro # G515553173
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Tee
Color
Unpainted
Finish
Unpainted-Carbon Steel
Number of Holes
8
Fitting Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVF150-T-5-G-G-FL-S20CS
- Zoro #
- G515553173
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Flange Tee
- Color
- Unpainted
- Finish
- Unpainted-Carbon Steel
- Number of Holes
- 8
- Application
- Air, Non potable Water, Light chemical
- Material
- Carbon Steel
Dimensions
- Fitting Length
- 8 in
Description
- Groove by Flange Tee Adapter
- 5 in. Groove Adapter
- Groove by Flange 150lb Tee Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.