Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by Groove by 150 lb Flange Tee SCH40 3 inch Steel Red Painted
- Mfr # GVF150-T-3-G-G-FL-S40CS-R
- Zoro # G515552169
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Flange Tee
Application
Air, Non potable Water, Light chemical
Fitting Length
6 in
Color
Red Painted
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF150-T-3-G-G-FL-S40CS-R
- Zoro #
- G515552169
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Length
- 6 in
Details
- Specific Fitting Shape
- Flange Tee
- Application
- Air, Non potable Water, Light chemical
- Color
- Red Painted
- Material
- Carbon Steel
- Finish
- Red-Carbon Steel
- Number of Holes
- 4
Description
- Groove by Flange Tee Adapter
- 3 in. Groove Adapter
- Groove by Flange 150lb Tee Adapter
- Grooving is 4 to 10 times faster to assemble than threading, welding, sweating copper.
- The Best way to plumb pipe is to Groove it.
- Grooved plumbing allows for easy disassemling and reassembling of pipe and valves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.